
Male O-Ring Boss to Female O-Ring Boss Straight
Mfr # 6410X10X04
Zoro # G403655552
product price:Â $3.89
/ea
Sold in multiples of 3 for $11.67
Key Features
Fitting Thread Type 1
SAE
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 1
7/8-14
Fitting Thread Size 2
7/16-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6410X10X04
Zoro #
G403655552
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
7/8-14
Fitting Thread Size 2
7/16-20
Hex Size
1
Overall Length
0.91
Hex Size (mm)
25.4
Overall Length (mm)
23.114
Details
Fitting Thread Type 1
SAE
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
SAE
Weight
0.15
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.