Male O-Ring Boss to Female O-Ring Boss Straight

  • Mfr # 6410X32X24
  • Zoro # G103653698
product price: 
$
38.65
/ea

Key Features

Hex Size
2.75
Overall Length
1.8
Fitting Thread Type 2
SAE
Fitting Thread Size 2
1-7/8-12
Fitting Thread Size 1
2-1/2-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6410X32X24
Zoro #
G103653698
UPC #
-
Country of Origin
China

Dimensions

Hex Size
2.75
Overall Length
1.8
Fitting Thread Size 2
1-7/8-12
Fitting Thread Size 1
2-1/2-12
Overall Length (mm)
45.72
Hex Size (mm)
69.85

Details

Fitting Thread Type 2
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
SAE
Weight
1.264
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Female

Ratings & reviews