Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female Pipe Swivel Straight

  • Mfr # 9315X06X08

  • Zoro # G803653783


product price:  $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Length
1.57
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Hex Size
0.813
Fitting Thread Size 2
1/2-14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9315X06X08
Zoro #
G803653783
UPC #
-
Country of Origin
China

Dimensions

Length
1.57
Hex Size
0.813
Fitting Thread Size 2
1/2-14
Fitting Thread Size 1
9/16-18
Overall Length
1.29
Hex Size (mm)
20.6502
Overall Length (mm)
32.766

Details

Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Material
Steel
Weight
0.15
End 1 Hex (Metric)
25.4
End 1 Hex
1
End 1 Connection Type
Male
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.