Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female Pipe Swivel Straight

  • Mfr # 9315X08X06

  • Zoro # G603654034


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
SAE
Hex Size
0.875
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Length
1.4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9315X08X06
Zoro #
G603654034
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.875
Length
1.4
Overall Length
1.19
Fitting Thread Size 1
3/4-16
Fitting Thread Size 2
3/8-18
Hex Size (mm)
22.225
Overall Length (mm)
30.226

Details

Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
0.15
Body Material
Steel
End 1 Hex
0.875
End 1 Connection Type
Male
End 1 Hex (Metric)
22.225
Adapter Type
Elbow and Straights
End 2 Connection Type
Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.