Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Pipe to Female Pipe Expander Stainless Steel
- Mfr # 5405X08X06SS
- Zoro # G600452169
product price:Â
$
21.45
/ea
Key Features
Fitting Thread Size 1
3/8-18
Overall Length
1.87
Fitting Thread Type 2
NPT
Hex Size
1.125
Fitting Thread Size 2
1/2-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5405X08X06SS
- Zoro #
- G600452169
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 2
- NPT
- Fitting Thread Type 1
- NPT
- Material
- Stainless Steel
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Body Material
- Stainless Steel
- End 2 Connection Type
- Male
- End 1 Connection Type
- Female
- Adapter Type
- Elbow and Straights
Dimensions
- Fitting Thread Size 1
- 3/8-18
- Overall Length
- 1.87
- Hex Size
- 1.125
- Fitting Thread Size 2
- 1/2-14
- Hex Size (mm)
- 28.575
- Overall Length (mm)
- 47.498
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.