
Male Pipe to Female Pipe Reducer Bushing
Mfr # 3109X24X12
Zoro # G903655670
product price:Â $14.29
/eaKey Features
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Hex Size
2
Fitting Thread Type 2
NPT
Fitting Thread Size 1
1-1/2-11-1/2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3109X24X12
Zoro #
G903655670
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
2
Fitting Thread Size 1
1-1/2-11-1/2
Overall Length
1.57
Fitting Thread Size 2
3/4-14
Overall Length (mm)
39.878
Hex Size (mm)
50.8
Details
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Type 1
NPT
Weight
0.99
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.