Male Pipe To Female Pipe Swivel 45 Degree Elbow

  • Mfr # 9355X06X06

  • Zoro # G403654869


product price:  $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Material
Steel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 2
3/8-18
Fitting Thread Size 1
3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9355X06X06
Zoro #
G403654869
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
3/8-18
Fitting Thread Size 1
3/8-18
Hex Size
0.75
Hex Size (mm)
19.05

Details

Material
Steel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Weight
0.17
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 1 Hex
0.88
End 2 Connection Type
Female
End 1 Hex (Metric)
22.352
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.