Shop WORLD WIDE FITTINGS

Male Pipe To Female Pipe Swivel Straight

  • Mfr # 9205X20X20
  • Zoro # G403656221

product price: 
$
18.95
/ea

Key Features

Fitting Thread Type 1
NPT
Hex Size
1.875
Fitting Thread Size 2
1-1/4-11-1/2
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9205X20X20
Zoro #
G403656221
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.875
Fitting Thread Size 2
1-1/4-11-1/2
Length
2.1
Fitting Thread Size 1
1-1/4-11-1/2
Overall Length
2.1
Overall Length (mm)
53.34
Hex Size (mm)
47.625

Details

Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Material
Steel
Weight
0.85
End 1 Hex
1.875
End 1 Hex (Metric)
47.625
End 2 Connection Type
Female
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.