
Male Pipe to Male Pipe Hex Nipple
Mfr # 3069X08X04
Zoro # G703654552
product price:Â $2.79
/ea
Sold in multiples of 4 for $11.16
Key Features
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Overall Length
1.7
Hex Size
0.88
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3069X08X04
Zoro #
G703654552
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.7
Hex Size
0.88
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
1/2-14
Overall Length (mm)
43.18
Hex Size (mm)
22.352
Details
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 2
NPT
Weight
0.1305
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End 1 Connection Type
Male
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.