
Male Pipe to Male Pipe Hex Nipple
Mfr # 3069X24X16
Zoro # G103655524
product price:Â $22.49
/eaKey Features
Material
Steel
Fitting Thread Size 1
1-1/2-11-1/2
Overall Length
2.55
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3069X24X16
Zoro #
G103655524
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1-1/2-11-1/2
Overall Length
2.55
Hex Size
2
Fitting Thread Size 2
1-11-1/2
Overall Length (mm)
64.77
Hex Size (mm)
50.8
Details
Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
1.16
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Male
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.