
Male Pipe to Male Pipe Hex Nipple
Mfr # 3069X32X24
Zoro # G403655309
product price:Â $38.99
/eaKey Features
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Overall Length
2.79
Fitting Thread Size 1
2-11-1/2
Fitting Thread Type 2
NPT
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3069X32X24
Zoro #
G403655309
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2.79
Fitting Thread Size 1
2-11-1/2
Hex Size
2.5
Fitting Thread Size 2
1-1/2-11-1/2
Overall Length (mm)
70.866
Hex Size (mm)
63.5
Details
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Type 1
NPT
Weight
1.232
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.