O-Ring Hollow Hex Plug Stainless Steel

  • Mfr # 6408HHPX02SS

  • Zoro # G900452487


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Fitting Thread Type 1
SAE
Hex Size
0.125
Material
Stainless Steel
Fitting Thread Size 1
5/16-24
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6408HHPX02SS
Zoro #
G900452487
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.125
Fitting Thread Size 1
5/16-24
Overall Length
0.405
Hex Size (mm)
3.175
Overall Length (mm)
10.287

Details

Fitting Thread Type 1
SAE
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.008
Body Material
Stainless Steel
End 1 Connection Type
Male
Adapter Type
Plugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.