O-Ring Hollow Hex Plug Stainless Steel

  • Mfr # 6408HHPX04SS

  • Zoro # G800452501


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Hex Size
0.188
Fitting Thread Type 1
SAE
Material
Stainless Steel
Overall Length
0.472
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6408HHPX04SS
Zoro #
G800452501
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.188
Overall Length
0.472
Fitting Thread Size 1
7/16-20
Overall Length (mm)
11.9888
Hex Size (mm)
4.7752

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
SAE
Material
Stainless Steel
Adapter Type
Plugs
Body Material
Stainless Steel
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.