ORFS Tube Nut Stainless Steel

  • Mfr # FS0318X10SS

  • Zoro # G100452409


product price:  $11.79
/ea

Key Features

Material
Stainless Steel
Fitting Thread Type 1
ORFS
Weight
0.104
Adapter Type
Caps & Nuts
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS0318X10SS
Zoro #
G100452409
UPC #
-
Country of Origin
China

Details

Material
Stainless Steel
Fitting Thread Type 1
ORFS
Weight
0.104
Adapter Type
Caps & Nuts
Body Material
Stainless Steel
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.