3/4 HP, 56C Frame, 1800 Nameplate RPM 11.9 in. Overall Length
- Mfr # NAT34-18-56CB
- Zoro # G012510655
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
HP
3/4
Nameplate RPM
1800
Motor Mounting Type
C-Face, Foot Mounted
Frame
56C
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT34-18-56CB
- Zoro #
- G012510655
- UPC #
- -
- Country of Origin
- China
- HP
- 3/4
- Nameplate RPM
- 1800
- Motor Mounting Type
- C-Face, Foot Mounted
- Frame
- 56C
- Motor Enclosure Design
- TEFC
- Phase
- 3
- Motor Application
- General Purpose
- Hz
- 50/60 Hz
- Ins. Class
- F
- Nominal Efficiency
- 73%
Dimensions
- Overall Length
- 11.9 in.
- Shaft Dia.
- 5/8 in.
Description
AC Motor; General Purpose; 1/2, 3/4HP; 56C Frame Size; 1500/1800 Sync RPM; 190-380/230-460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; C-Face, Foot Mounted; Removable Base; 5/8 in. Shaft Diameter; 3-1/2 in. Base to Center of Shaft; 11.9 in. Overall Length; 73% Efficiency Full Load
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.