Shop WORLDWIDE ELECTRIC
Additional $235.00 delivery surcharge applies per item.
See details
Create Account
CC Pump Motor PEWWE7.5-36-184JM, TEFC, Rigid-C, 3 PH, 184JM, 7.5 HP, 3600 RPM
- Mfr # PEWWE7.5-36-184JM
- Zoro # G605722762
product price:Â
$
2,614.99
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
- PEWWE7.5-36-184JM
- Zoro #
- G605722762
- UPC #
- -
- Country of Origin
- China
Description
Worldwide electric cc pump motor pewwe7.5-36-184jm, tefc, rigid-c, 3 ph, 184jm, 7.5 hp, 3600 rpm features 7.5 hp 3600 rpm 208-230/460v 184jm frame 112 lbs.