US Nidec Close-Coupled Pump Motor - US MOTORDS-3PO
- Mfr # DJ5C2K21M
- Zoro # G823931106
product price:Â
$
1,490.99
/ea
Free Shipping & Returns
Key Features
Frame
213JM
Motor Shaft Rotation
Reversible
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DJ5C2K21M
- Zoro #
- G823931106
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 213JM
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Voltage
- 230V
- HP
- 5 hp
- Motor Bearings
- Ball
- Hz
- 60 Hz
- No. of Speeds
- 1
- Nameplate RPM
- 1,740 RPM
- Full Load Amps
- 22 A
Description
US Motors/Nidec US MOTORDS-3PO (PEM-DJ5C2K21M) is a 5 HP single-phase cap-start close-coupled pump motor, 230 V, 22.0 A, frame 213JM with ODP enclosure and reverse rotation. Single-speed with ball bearings, rolled steel frame, F insulation, 1.15 service factor, C-face/footed mounting and no overload protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.