US-Nidec 30 HP 3600 RPM 284JM Open Drip Proof Close-Coupled Pump Motor
- Mfr # DJ30P1DM
- Zoro # G323931460
product price:Â
$
3,667.99
/ea
Key Features
HP
30 hp
Motor Enclosure Design
ODP
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Nameplate RPM
3,600 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DJ30P1DM
- Zoro #
- G323931460
- UPC #
- -
- Country of Origin
- Unknown
Details
- HP
- 30 hp
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,600 RPM
- Frame
- 284JM
- Motor Frame Material
- Rolled Steel
Description
US Motors/Nidec 30 HP three-phase industrial motor, model DJ30P1DM (284JM frame), 3600 RPM, open drip-proof enclosure and reverse rotation for pump or close-coupled pump applications. Rated 208-230/460 V with 79-68/34 A, 1.15 service factor, 92.4% efficiency, ball bearings, C-face/footed mounting and rolled steel construction; C-dimension 26.00 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.