FM2-18-56HZ, Farm Duty Motor, 2HP, 1800RPM, 56HZ, 115/230V, TEFC
- Mfr # FM2-18-56HZ
- Zoro # G004953804
product price:Â
$
1,045.99
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
- FM2-18-56HZ
- Zoro #
- G004953804
- UPC #
- -
- Country of Origin
- China
Description
Worldwide electric fm13-18-56, farm duty motor, 1/3hp, 1800rpm, 56, 115/230v, tefc worldwide electric, farm duty motor, tefc enclosure, ip54 degree of protection, high torque, 1.15 service factor, class f insulation, vpi copper windings, rigid base-56h, capacitor start / induction run (1/3-1hp), capacitor start/capacitor run (1.5-2hp) for reduced amperage and high torque, with manual overload, drive-end shaft seal, drive-end bearing retainer, anti-rust film applied to rotor, double-sealed ball bearings, gasketed capacitor covers and junction boxes, color coded and labeled motor leads.
Documents & Resources