Shop MARATHON
See all product information
Create Account
F133 High Torque 3/4 HP 1725 RPM TEFC Motor
- Mfr # MF133
- Zoro # G823931236
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
Frame
56C
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF133
- Zoro #
- G823931236
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Frame
- 56C
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- HP
- 0.75
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MF133 (MARATHON 56C17F5913) 3/4 HP cap-start high-torque motor, 1725 RPM, frame 56 with 6.5 in diameter and TEFC enclosure. Single-phase 115/208-230V unit with reversible rotation, manual overload, C-face/footed mounting, single shaft, 11.0/5.4-5.5 A, rolled steel construction and 31 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.