Shop MARATHON
See all product information
Create Account
LEESON X910 Farm Duty Motor 1/4-1/12 HP 1800-1200 RPM 48 Frame
- Mfr # MX910
- Zoro # G023933054
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Frame
48Z
No. of Speeds
2
Voltage
115V
Motor Shaft Rotation
Reversible
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX910
- Zoro #
- G023933054
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Z
- No. of Speeds
- 2
- Voltage
- 115V
- HP
- 0.25
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- TEAO
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon farm-duty motor (PEM-MX910) - split-phase 1/4 HP (.250), 1725 RPM, 115V single-phase with reversible rotation, auto overload and TEAO (Totally Enclosed Air Over) enclosure; 48Z frame, 5.6 in diameter, rolled steel housing, single shaft, belly band/extended-studs mounting, 3.95/2.25 A. Cross reference: MARATHON 48S17T366.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.