Motor NAT34-36-56CB, GP, TEFC, REM-C, 3 PH, 56C, 3/4 HP, 3600 RPM, 1.5 FLA
- Mfr # NAT34-36-56CB
- Zoro # G405939087
product price:Â
$
491.99
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
- NAT34-36-56CB
- Zoro #
- G405939087
- UPC #
- -
- Country of Origin
- China
Description
Worldwide electric motor nat34-36-56cb, gp, tefc, rem-c, 3 ph, 56c, 3/4 hp, 3600 rpm, 1.5 fla features 1/3 - 2 hp 3600 rpm 208-230/460 volt tefc enclosure 1.15 service factor class f insulation c-face - removable base keyed or threaded shaft shaft slinger to keep moisture and contaminants from the drive-end bearing inverter duty suitable for 50 hz operation with 1.0 service factor
Documents & Resources