Shop WORLDWIDE ELECTRIC
Create Account
Motor NAT13-36-56CB, GP, TEFC, REM-C, 3 PH, 56C, 1/3 HP, 3600 RPM, 0.8 FLA
- Mfr # NAT13-36-56CB
- Zoro # G705939145
product price:Â
$
478.99
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
- NAT13-36-56CB
- Zoro #
- G705939145
- UPC #
- -
- Country of Origin
- China
Description
Worldwide electric motor nat13-36-56cb, gp, tefc, rem-c, 3 ph, 56c, 1/3 hp, 3600 rpm, 0.8 fla features 1/3 - 2 hp 3600 rpm 208-230/460 volt tefc enclosure 1.15 service factor class f insulation c-face - removable base keyed or threaded shaft shaft slinger to keep moisture and contaminants from the drive-end bearing inverter duty suitable for 50 hz operation with 1.0 service factor