Shop WORLDWIDE ELECTRIC
Additional $390.00 delivery surcharge applies per item.
See details
Create Account
T-Frame Motor PEWWE100-18-405TSC, GP, TEFC, Rigid-C, 3 PH, 405TSC, 115 FLA
- Mfr # PEWWE100-18-405TSC
- Zoro # G605642923
product price:Â
$
9,984.99
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
- PEWWE100-18-405TSC
- Zoro #
- G605642923
- UPC #
- -
- Country of Origin
- China
Description
Worldwide electric t-frame motor pewwe100-18-405tsc, gp, tefc, rigid-c, 3 ph, 405tsc, 115 fla features 1 - 300 hp 3600, 1800 and 1200 rpm 208-230/460 volt (1 - 200 hp) 460 volt (250 - 300 hp) tefc enclosure 1.15 service factor class f insulation c-face - rigid base eisa-compliant - high efficiency nema design c - high torque (1 - 200 hp, 1800 and 1200 rpm) suitable for 50 hz operation with 1.0 service factor (1 - 150 hp)
Documents & Resources