Worx
18" Electric Chainsaw, Electric, 15A Motor, 18"
Mfr # WG304.1
Zoro # G8084636
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Electric
- Bar Length 18"
- Engine Displacement 15 Amps
- Oil Capacity 6.76 fl oz
- Chain Pitch 0.38"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN White Tarps, FR, 10x10 Weave, 30X40 ft CT-3040
- FELCO FELCO F10 Replacement Nut and Bolt Kit 7/90 F10
- RANKAM OG2001901-KF Kingsford 22.5 in. Charcoal Kettle Grill RA576813
- NO NATZ 4290 PATIO CANDLE TIN OUTDOOR 9575A95-16Z
- WORX 40V PowerShare 12" Cordless Chainsaw Kit, Automatic Tensioning WG381
- WORX 14" Electric Chainsaw, Electric, 8A Motor, 14" WG305
- OREGON CHNSW FILE & GUIDE 5/32"" 25894
- ECHO 14" Not Battery Operated Gas Chain Saw CS-2511T-14
- DEWALT Chainsaw DCCS623B
- EARTHWISE Earthwise CVPH43018 2-in-1 Convertible Pole Hedge Trimmer CVPH43018
- MAKITA Cordless 14" Brushless Chain Saw Kit 18V X2 (36V) LXT(R) w/ 4 Batteries XCU03PT1
- Worx Chainsaws & Accessories