- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Combination Kits
- /
- 20V MAKERX 2pc Combo Kit - Rotary Tool + Wood/Metal Crafter
Worx
20V MAKERX 2pc Combo Kit - Rotary Tool + Wood/Metal Crafter
- Zoro #: G802153635
- Mfr #: WX988L

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $177.24
Worx #WX988L Specifications
- Zoro #: G802153635
- Mfr #: WX988L
- Country of Origin (subject to change): China
Description
WORX 20V MAKERX 2pc Rotary Tool + Wood/Metal Crafter Combo Kit with Battery and Charger with included rotary tool and wood burning tool attachments.Features:Rotary tool accepts standard bits from all brands.Rotary tool features compact brushless motor providing more power and a longer runtime when compared to non-brushless motors.Wood burning tool quickly reaches target heat in just 30 seconds and features precise digital temperature control from 400°-900° F for wood, soldering and metal crafting projects.Both tools feature a micro-ergonomic design which enhances overall user control and comfort.Hub + 4 ft. Flex Cord provides 20V of Power Share performance—compatible with every tool on the MAKERX platform.Multi-tool combo kit includes 54 accessories, storage bag, accessories storage case, 20V Power Share battery, charger, and the MAKERX Hub.Includes:(1) WX739L.9 Rotary Tool (1) WX744L.9 Wood & Metal Crafter(54) Assorted accessories(1) 1.5Ah battery WA352(1) 5-hr charger WA3742(1) Hub WA7150(1) Accessory case WA4227 (1) Carry bag WX1551Rotary Tool Accessory list:5 - Silicon Carbide Grinding Stones4 - Engraving Points1 - 1/8" Drill Bit2 - Large Felt Polishing Wheels2 - Small Polishing Wheels1 - Spanner Wrench / Slotted Driver8 - Cutoff Wheels8 - Sanding Discs4 - Sanding Sleeves1 - Steel Brush1 - Bristle Brush1 - Screw-on Mandrel for Wheels1 - Drum Mandrel for Sleeves1 - Threaded Mandrel for Soft WheelsWood and Metal Crafter Accessory List:6 - Assorted Woodburning Tips4 - Assorted Soldering Tips1 - Cradle Stand1 - Silicon Comfort Sleeve
Technical Guides
Restrictions and Compliance
- Hazardous material
Reviews of Worx #WX988L
Explore more
- WORX WORX WX959L Drill and Light Combo Kit WX959L
- WORX 20V 2pc Drill and Impact Driver Combo Kit with Bag WX915L
- WORX 20V MAKERX 3pc Combo Kit - Rotary Tool + Crafting Tool + Air Brush WX993L
- WORX 20V MAKERX 3pc Combo Kit - Rotary Tool + Angle Grinder + Crafting Tool WX991L
- WORX 20V MAKERX 2pc Combo Kit - Cordless Rotary Tool + Mini Heat Gun WX989L
- WORX 20V MAKERX 2pc Combo Kit - Rotary Tool + Angle Grinder WX990L
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) XT447T
- MILWAUKEE Cordless Tool Kit, 4pc, Radio, Multi-Tool 2695-24, 2890-20, 2626-20
- MAKITA Sub-Compact Brushless Multi-Tool, 18V LXT XMT04ZB
- DEWALT Cordless Combo Kit, 20.0V, 4 Tools DCK494P2
- DEWALT Cordless 20V Drill, Impact, Circ Saw DCK279C2/DCS391B
- Worx Cordless Combination Kits