20V Power Share 5 in. Cordless Pruning Saw, No Battery and Charger Included, Tool Only

  • Mfr # WG324.9

  • Zoro # G912329654


product price:  $99.79
/ea
Free Shipping & Returns

Key Features

Bare Tool/Battery Included
Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WG324.9
Zoro #
G912329654
UPC #
-
Country of Origin
China

Details

Bare Tool/Battery Included
Bare Tool
Item
Pruning Saw

Description

The Worx WG324.9 20V Power Share 5'' Cordless Pruning Saw is the perfect around-the-yard or on-the-go compact cordless chainsaw for pruning bushes, trimming limbs, delimbing fell trees, bucking fell trees, and more. A great tool for chopping up logs for the campfire, clearing a path while hunting, or for just maintaining your property. Full of safety features, like the retractable guard over the bar & chain, and the handle guard to defend against flying debris. This is a less intimidating chainsaw, with a compact, lightweight form-factor that makes it easier to operate and control. But it doesn't skimp on the specs. The 5 in. bar length is long enough to delimb 4 in. diameter branches if the tree is still standing, or 10 in. diameter branches if it's already on the ground. But at that size it excels at getting at harder to reach and awkwardly placed branches that a full-size traditional chainsaw wouldn't be able to easily reach. The chain speed is 18.4 ft./s. 5.6 m./s. with a 1/4 in. chain pitch and 0.043 in./32 links chain gauge. It only weighs 3.86 lbs. with the battery attached and 3.04 lbs. bare. That light weight makes it easier to hold up high when pruning. The Worx WG324 20V Power Share 5'' Cordless Pruning Saw is ideal for residential homeowners, home flippers, or outdoor enthusiasts. A truly handy little cordless chainsaw.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.