Shop All Hand Soaps
Worx
Hand Cleaner, GRN, 3 lb, Juniper-Berry
Mfr # 11-2300
Zoro # G902683483
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Requires Dispenser Yes
- Uses Dispenser Yes
- Hygiene Form Powder
- Formula Powder
- Packaging Type Soft Pack
Product Information
- Brand Worx
- MFR # 11-2300
- Zoro # G902683483
- UPC # 621749013603
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 3 lb |
Container Size | 3 lb |
Details
Description
Hand Cleaner, Color Green, Form Powder, Product Type Hand Cleaner, Series WORX, Container Size 3 lb, Container Type Pouch, Fragrance Juniper-Berry, Hygiene Properties Hypoallergenic, Formula Powder, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 11-9997, Requires Dispenser Yes, Includes Not Applicable, Standards ISO 9001:2015, Application Hand Cleansing, NSF Rating E1, Removes Grime
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFESECURE Emergency Medical Kit, Bulk, 260 Pcs. (31500)
- AFS EZ Slider Board (5711118)
- ILC Replacement for Welch Allyn Re-pc-aha-ban Direct-connect EKG Cables (RE-PC-AHA-BAN DIRECT-CONNECT EKG CABLES WELCH ALL)
- MEDIQUE Metal Detectable Bandages, Blue, PK100 (67133)
- WORX 6.5 oz Powder Hand Cleaner Squeeze Bottle, PK 1 (11-1650-12)
- GOJO 0.5 gal Liquid Hand Soap Pump Bottle (0948-04)
- BETCO Foaming Hand, Hair and Body Shampoo, Fresh, 1,000 mL, 6PK (7532900)
- PURELL Gojo Supro Max Floral Scent Heavy Duty Hand Cleaner 10 oz (7278-08)
- FAST ORANGE Permatex Fast Orange Smooth Lotion Hand Cleaner (23108)
- WARSAW CHEMICAL Loshun, Hand Cleaner - cleans and condition hands, Almond Scent, 1-Gallon, 4PK (20463-0000004)
- GOJO Green Certified Foam Soap, Fragrance-Free, 7.5 oz Pump Bottle (5715-06)
- Worx Hand Soaps