Worx
Electric Hedge Trimmer, 4.5Ah, 24", 24" L 4.5Ah
Mfr # WG217
Zoro # G6369321
original price:
$104.99
14% off
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 24"
- Battery Amperage 4.5Ah
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 20 ft x 35 ft Tarp, Blue, Polyethylene (BT-2035-X)
- TACO MARINE Weather Seal - 10'L x "H x "W - Black (V30-0113B10-1)
- RADIUS GARDEN XL Root Slayer (22511)
- MTD Chute-Lower 5 Dia (731-06440A)
- WORX Cordlss Hedge Trimmer Kit, 20V Li-ion, 20", 22" L 20V Lithium-ion Electric (WG261)
- WORX 20V PowerShare Cordless 20" 2-in-1 Hedge Trimmer Kit (WG252)
- WORX Nitro 20V Brushless 13in Cordless String Trimmer with Battery & Charger (WG173)
- WORX Spool with DoubleHelix Trimmer Line, Dual-Line, fits WG100 series Corded & WG183 Cordless Trimmers (WA0007)
- SENIX Gas Hedge Trimmer, 9.45 in L 26.5 cc 4-Cycle Gas (HT4QL-L)
- ECHO Hedge Trimmer, 21 in L Not Battery Operated 25.4cc 2 Stroke (HCA-2620)
- EGO Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HT2411)
- Worx Trimmers