Worx
String TrimmerEdger, 20 V, 378 in L Shaft, BlackOrangeSilver
Mfr # WG163
Zoro # G707680175
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$285.99
Free 30-Day Returns
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird-X NET-STD-100-14 - Netting Standard - 100 x 14 Feet NET-STD-100-14
- ZORO SELECT Quick-Connect Coupler, 1/4 (M) x 1/4, Max. Pressure: 6, 000 psi 17-0002
- RAIN BIRD Valve, Antisiphon, 1 In DASASVF100
- A & I PRODUCTS VP11 Swift Load Manual Trimmer Head Spring 4" x4" x1" A-B1WE305
- WORX String Trimmer, Edger Fixed Shaft, 10", 20V WG154
- WORX Lawn Edger, Trencher, Electric, 12A, 7.5" WG896
- WORX String Trimmer, Tilting Shft, Electric, 15" WG119
- WORX 20V PowerShare Cordless 12" Grass Trimmer/Edger Kit WG163.8
- TROY-BILT Troy-Bilt 41CDZ22C766 String Trimmer, 2-Cycle Engine, Gasoline, 17 in Cutting Swath 41CDZ25C766
- GARDEN WEASEL EDGER-CHOPPER RED 38""H 91714
- WILD BADGER POWER Gas 31cc 4-Cycle 2 in-1 Straight Shaft String Trimmer and Brush Cutter Blade with Bonus Harness WBP31BCF
- Worx Line Trimmers & Brush Cutters