Shorts, 30, Gray, 100% Cotton

  • Mfr # 3W320 ST 30

  • Zoro # G4349800


product price:  $23.45
/ea

Key Features

Material
100% Cotton
Inseam
10 in
Fabric Weight
10 oz
Fits Waist Size
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3W320 ST 30
Zoro #
G4349800
UPC #
690742147646
Country of Origin
Mexico

Dimensions

Size
30
Fits Waist Size
30 in

Details

Item
Shorts
Color
Gray
Material
100% Cotton
Inseam
10 in
Fabric Weight
10 oz

Description

Shorts, Material 100 Percent Cotton, Color Gray, Fabric Weight 10 oz, Inseam 10 in, Size 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.