Zoro Homepage

Striking Wrench, 9 1/8 in, Black

  • Mfr # 1832

  • Zoro # G412165967


product price: $55.19
/ea

Key Features

Overall Length
9 1/8 in
Finish
Black
Standards
ASME B107.410
Number of Points
12
Head Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1832
Zoro #
G412165967
UPC #
076799018328
Country of Origin
United States

Dimensions

Overall Length
9 1/8 in
Nominal Size
1 in
Head Thickness
5/8 in
Head Size
1 in

Details

Item
Striking Wrench
Finish
Black
Standards
ASME B107.410
Number of Points
12
Handle Type
Straight
Weight
1.7 lb
Non-Magnetic
No
Corrosion Resistant
Yes
Insulated
No
Handle Color
Black
Material
Steel
Measurement Type
SAE
Nonsparking
No
Box End Type
12-Point Box End
Head Offset Angle
0 Degrees
Head Type
Standard

Description

STRIKING FACE BOX WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.