Wright Tool
3/4" Drive Socket Set, Metric, 14 pcs
Mfr # 660
Zoro # G8082873
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 14
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1040000)
- KIPP Star Grip, Similar To DIN 6336, D=M10X60, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X60)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (28436RPB113355)
- WESTWARD 170 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (40JD53)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 11 pcs (604)
- WRIGHT TOOL 1/2" Drive Standard Impact Socket Set, SAE, 13 pcs (415)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 14 pcs (610)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 8 pcs (608)
- GREY PNEUMATIC $13-Pc 1/2" Deep Standard Imp Skt Set (GP1312D)
- WILLIAMS 1/2" Drive Impact Socket Set (MS-4-16RC)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 13 pcs (3358)
- Wright Tool Impact Socket Sets