Shop All Sockets
Wright Tool
Breaker Bar, 3/4 " Dr, 21-5/8 "
Mfr # 36435
Zoro # G8082277
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 23 in
- Material Alloy Steel
- Finish Black Oxide
Product Information
- Brand Wright Tool
- MFR # 36435
- Zoro # G8082277
- UPC # 767993461866
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 23 in |
Details
Description
When you need to get into tight spaces, this 3/4" Drive SAE Socket from Wright Tool is the perfect tool for the job. It has a flexible head and a black oxide finish. The socket is made of 4142 Wright alloy steel, which makes it sturdy and durable. With a black oxide finish, the steel handle resists corrosion. The flexible head allows you to reach into areas that are hard to access with other tools. Its overall length is 23 in., and it has a drive size of 3/4". If you work on cars or in construction, this Black Knurled Steel Handle will help you get the job done efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J5208N)
- BOSCH SDS Plus Wood Chisel 1-1/4" x 7"L (HS1450)
- KLEIN TOOLS General Purpose Square Screwdriver #2 Round (662)
- KO-KEN Socket 21mm Nut Grip 29mm 3/8 Sq. Drive (3450M-21)
- WRIGHT TOOL 3/4 in Drive, 33mm 12 pt Metric Socket, 12 Points (61-33MM)
- WRIGHT TOOL Bull Bar, 1 " Dr, 30 " (8440)
- WRIGHT TOOL Breaker Bar, 3/4 " Dr, 21-5/8 " (6435)
- WRIGHT TOOL Wright Tool 875-9076 1-2 Inch dr 5Pt Penta Socket (875-9076)
- WRIGHT TOOL Flex Handle 3/8" Drive Flex Handle Conto (3439)
- WRIGHT TOOL Socket 1/2" Dr 5 Pt Standard Thin Wall B (9076)
- GREY PNEUMATIC 1" Drive, 24mm Metric Socket, 12 Points (4124M)
- Wright Tool Sockets