Open End Wrench
- Mfr # 14-19MM
- Zoro # G522440985
product price:Â
$
23.95
/ea
Key Features
Tether Style
Not Tether Capable
Measurement Type
Metric
Wrench Product Grouping
Wrenches
Wire Rope Length
6 1/2 in
Opening Angle (Deg.)
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14-19MM
- Zoro #
- G522440985
- UPC #
- 76799014191
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 6 1/2 in
- Head Size
- 19 mm
- Overall Length
- 6 1/2 in
- Length
- 6 1/2 in
Details
- Tether Style
- Not Tether Capable
- Measurement Type
- Metric
- Wrench Product Grouping
- Wrenches
- Opening Angle (Deg.)
- 30 Degrees
- Head Type
- Fixed
- Item
- Open End Wrench
- Insulated
- No
- Standards
- ASME B127
- Material
- Steel
- Finish
- Satin
- Shell Material
- Steel
Description
Open End Wrench, Steel, Satin, Head Size 19 mm, Overall Length 6 1/2 in, 30 Degrees , Insulated No, Metric, Single End, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.