Shop WRIGHT TOOL
See all product information
Create Account
Open End Wrench
- Mfr # 14-37MM
- Zoro # G422441044
product price:Â
$
30.89
/ea
Key Features
Material
Steel
Head Size
37 mm
Wrench Product Grouping
Wrenches
Standards
ASME B119
Wire Rope Length
7 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-37MM
- Zoro #
- G422441044
- UPC #
- 76799014375
- Country of Origin
- United States
- Material
- Steel
- Wrench Product Grouping
- Wrenches
- Standards
- ASME B119
- Head Type
- Fixed
- Insulated
- No
- Measurement Type
- Metric
- Finish
- Satin
- Tether Style
- Not Tether Capable
- Item
- Open End Wrench
- Opening Angle (Deg.)
- 30 Degrees
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Size
- 37 mm
- Wire Rope Length
- 7 11/16 in
- Overall Length
- 7 11/16 in
- Length
- 7 11/16 in
Description
Open End Wrench, Steel, Satin, Head Size 37 mm, Overall Length 7 11/16 in, 30 Degrees , Insulated No, Metric, Single End, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.