Shop WRIGHTMASTER
See all product information
Create Account
3/4 in. x 7/20 in. x 96 in. Pre-primed MDF Crown Molding (4 Pack)
- Mfr # ZR-20303
- Zoro # G723331006
product price:Â
$
32.25
/ea
Key Features
Material
Medium Density Fiberboard (MDF)
Height
0.35 in
Length
96.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-20303
- Zoro #
- G723331006
- UPC #
- 832368675367
- Country of Origin
- China
Dimensions
- Width
- 0.75 in
- Height
- 0.35 in
- Length
- 96.06 in
Details
- Item
- Molding and Trim
- Material
- Medium Density Fiberboard (MDF)
- Color
- White
Description
Enhance your interior ceiling transitions with this 3/4 in. x 7/20 in. x 96 in. Primed MDF Crown Moulding (4-Pack). Designed specifically for top corner applications, this trim creates a clean and elegant connection between walls and ceilings. Crafted from durable MDF, it features a smooth surface and a refined three-dimensional profile that adds subtle architectural character to any room. The factory-primed finish provides reliable base coat protection and allows for easy final painting to match your decor. Ideal for living rooms, bedrooms, hallways, and renovation projects, this 4-pack offers a practical and cost-effective solution for upgrading interior trim details.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.