Shop WRIGHTMASTER
See all product information
Create Account
10.2 ft. Lightweight Steel Extension Ladder with Safety Lock, 330 lb. Load Capacity
- Mfr # ZOR-16771800137
- Zoro # G523573804
product price:Â
$
86.15
/ea
Key Features
Material
Steel
Extended Ladder Height
10.2 ft
Number of Steps
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-16771800137
- Zoro #
- G523573804
- UPC #
- 637760645242
- Country of Origin
- China
Dimensions
- Ladder Height
- 10 ft
- Extended Ladder Height
- 10.2 ft
Details
- Material
- Steel
- Item
- Telescoping Extension Ladders
- Number of Steps
- 7
Description
Take on household and professional tasks with confidence using this portable telescoping ladder. Constructed from high-quality Steel, it combines lightweight portability with durable strength, supporting up to 330 lbs. Designed for safety and convenience, each rung features an independent locking mechanism to ensure secure positioning during use. The compact, retractable design allows for easy transport and storage, making it ideal for indoor and outdoor applications. Whether you're cleaning, painting, or performing maintenance, this versatile ladder delivers reliable performance wherever you need it.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.