10.5 ft. Portable Steel Extension Ladder with Non-Marring Feet, 330 lbs. Capacity
- Mfr # Zoro3.2M
- Zoro # G624296749
product price:Â
$
63.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Zoro3.2M
- Zoro #
- G624296749
- UPC #
- 980614674630
- Country of Origin
- China
Description
Designed with a focus on structural stability and controlled telescopic performance, this stainless steel telescoping ladder combines heavy-duty durability with compact portability. Engineered using 1.5 mm thick stainless steel tubing and a reinforced 65 mm maximum tube diameter, it supports up to 330 lbs. while resisting rust and corrosion in demanding indoor and outdoor environments. Wide anti-slip steps, reinforced joints, secure lock tabs, and rubberized foot caps work together to enhance climbing confidence, while the one-touch locking system allows smooth extension and retraction for efficient setup. Folding down to a compact 30.7 in. x 18.3 in. profile with an integrated carry handle and storage fastener, this ladder is easy to transport, store, and deploy for home maintenance, RV use, attic access, painting, cleaning, and professional jobsite applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.