Shop WRIGHTMASTER
See all product information
Create Account
11.5 ft. Aluminum Extension Ladder w/Lock Safety Design and Non-Marring Feet 330 lbs. Capacity
- Mfr # ZoroAP-537-350
- Zoro # G724296946
product price:Â
$
95.65
/ea
Key Features
Rung/Step Spacing
1.6 in
Material
Aluminum
Industry Ladder Size
11.5 ft
Number of Steps
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroAP-537-350
- Zoro #
- G724296946
- UPC #
- 841820511716
- Country of Origin
- China
- Rung/Step Spacing
- 1.6 in
- Material
- Aluminum
- Item
- Telescoping Extension Ladder
- Number of Steps
- 9
Dimensions
- Industry Ladder Size
- 11.5 ft
Description
Engineered for homeowners and DIYers who demand pro-level stability and convenience, this versatile telescoping ladder delivers rock-solid performance for everything from hanging pictures and painting ceilings to tackling weekend projects around the house. With a generous 330 lbs. load capacity, innovative Arch-Bridge anti-sway design, and ultra-compact folding capability. It s the perfect space-saving solution that stores easily yet extends to reach where you need it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.