Shop WRIGHTMASTER
See all product information
13.1 ft. x 9.8 ft. x 6.5 ft. Metal Chicken Coop w/ Waterproof and Anti-Ultraviolet Cover
Mfr # ZR-5505P437823
Zoro # G823331012
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Square Footage
128.38 sq ft
Livestock Supplies Product type
Chicken Coops
Width
117.6 in
Length
157.2 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZR-5505P437823
Zoro #
G823331012
UPC #
362810847931
Country of Origin
China
Dimensions
Width
117.6 in
Length
157.2 in
Height
78 in
Details
Square Footage
128.38 sq ft
Livestock Supplies Product type
Chicken Coops
Item
Chicken Coops
Material
Galvanized Steel
Description
This heavy-duty outdoor chicken coop is designed to provide a safe, spacious, and well-ventilated environment for small to medium animals such as chickens, ducks, rabbits, and small pets. Constructed with a galvanized steel frame, durable welded wire mesh, and a weather-resistant Oxford fabric cover, this walk-in poultry run offers dependable protection from predators and harsh weather. Its large interior space promotes healthy activity and free movement, making it ideal for backyard farming, gardens, and small livestock enclosures.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.