Shop WRIGHTMASTER
See all product information
9.8 ft. x 9.8 ft. x 6.5 ft. Large Metal Chicken Coop w/ Waterproof and Anti-Ultraviolet Cover
Mfr # ZR-5505P437813
Zoro # G923331028
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Livestock Supplies Product type
Chicken Coops
Square Footage
96.04 sq ft
Height
78 in
Length
117.6 in
Width
117.6 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZR-5505P437813
Zoro #
G923331028
UPC #
832368675428
Country of Origin
China
Dimensions
Height
78 in
Length
117.6 in
Width
117.6 in
Details
Livestock Supplies Product type
Chicken Coops
Square Footage
96.04 sq ft
Item
Chicken Coops
Material
Galvanized Steel
Description
This heavy-duty outdoor chicken coop is designed to provide a safe, spacious, and well-ventilated environment for small to medium animals such as chickens, ducks, rabbits, and small pets. Constructed with a galvanized steel frame, durable welded wire mesh, and a weather-resistant Oxford fabric cover, this walk-in poultry run offers dependable protection from predators and harsh weather. Its large interior space promotes healthy activity and free movement, making it ideal for backyard farming, gardens, and small livestock enclosures.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.