Shop WRIGHTMASTER
See all product information
Create Account
16in.*10.80in.*4.33in. 71-Piece Air Tool Kit with Durable Storage Case for Auto Repair&DIY Projects
- Mfr # ZoroP278755
- Zoro # G124296799
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Height
4.33 in
Width
10.8 in
Length
16 in
Includes
Hammer, Impact Wrench, Ratchet
Material
Aluminum Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP278755
- Zoro #
- G124296799
- UPC #
- 515425700751
- Country of Origin
- China
- Item
- General Hand Tool Kit
- Includes
- Hammer, Impact Wrench, Ratchet
- Material
- Aluminum Alloy
Dimensions
- Height
- 4.33 in
- Width
- 10.8 in
- Length
- 16 in
Description
Elevate your workflow with the Titankit Pro Tool Kit, engineered for seamless script and plug-in integration.The advanced mother-child recording function ensures precise data tracking, while intelligent filtering and sorting options give you full control.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.