Shop WRIGHTMASTER
See all product information
Create Account
2-Step Folding Steel Step Stool, 7 ft. Reach with Non-Marring Feet, 330 lbs. Capacity
- Mfr # Zoro1172FA-B
- Zoro # G424296840
product price:Â
$
43.35
/ea
Key Features
Number of Steps
2
Width (In.)
18.5 in
Ladder Height
2.5 ft
Rung/Step Spacing
9.05 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Zoro1172FA-B
- Zoro #
- G424296840
- UPC #
- 971614686075
- Country of Origin
- China
- Number of Steps
- 2
- Item
- Step Stools
- Rung/Step Spacing
- 9.05 in
- Material
- Steel
- Stepladder Item
- Step Stool
Dimensions
- Width (In.)
- 18.5 in
- Ladder Height
- 2.5 ft
- Overall Height
- 30.3 in
Description
Get reliable reach and everyday convenience with this sturdy 2-step folding step stool. Built tough for home use, it delivers the perfect balance of safety, stability, and slim storage ideal for the kitchen, pantry, garage, office, or around the house. With a strong steel frame, extra-wide anti-slip steps, and a secure auto-locking mechanism, this step ladder gives you confidence to reach higher safely.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.