Shop WRIGHTMASTER
See all product information
Create Account
5-Step Iron Step Stool (9 ft. Reach), 330 lb. Load Capacity, with a Shelf and Anti-Slip Wide Pedals
- Mfr # ZR-D5-BLACK
- Zoro # G923331011
product price:Â
$
62.55
/ea
Key Features
Material
Iron
Number of Steps
5
Overall Height
34.2 in
Bottom Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-D5-BLACK
- Zoro #
- G923331011
- UPC #
- 322851835298
- Country of Origin
- China
- Material
- Iron
- Number of Steps
- 5
- Item
- Step Ladders
Dimensions
- Overall Height
- 34.2 in
- Bottom Width
- 20 in
Description
WRIGHTMASTER 5-Step Aluminum Step Stool is designed to provide stable, lightweight support for everyday household tasks. Featuring wide anti-slip pedals, a built-in tool tray, and a foldable space-saving design, it offers convenience and safety when reaching higher areas around the home. The sturdy steel frame supports up to 330 lbs., while the lightweight construction allows for easy transport and storage in closets, kitchens, or utility spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.