Shop WRIGHTMASTER
See all product information
Create Account
2-Step Lightweight Steel Step Stool, 7 ft. Reach with Non-Marring Feet, 330 lbs. Capacity
- Mfr # Zoro1172G-B
- Zoro # G224296835
product price:Â
$
45.25
/ea
Key Features
Number of Steps
2
Ladder Height
2.5 ft
Width (In.)
15.35 in
Material
Steel
Overall Height
30.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Zoro1172G-B
- Zoro #
- G224296835
- UPC #
- 255907722528
- Country of Origin
- China
- Number of Steps
- 2
- Material
- Steel
- Item
- Step Stools
- Stepladder Item
- Step Stool
- Rung/Step Spacing
- 7.87 in
Dimensions
- Ladder Height
- 2.5 ft
- Width (In.)
- 15.35 in
- Overall Height
- 30.31 in
Description
Get rock-solid stability and everyday reliability with the Heavy-Duty Step Stool. Built with an industrial-strength steel frame, this sturdy step ladder delivers zero wobble and supports up to 330 lbs., making it perfect for tackling projects around the house, garage, or workshop. Its reinforced design, wide anti-slip foot pads, and textured steps give you confident footing every time you reach higher.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.