Shop WRIGHTMASTER
See all product information
Create Account
4-Step 9 ft. Reach Iron Folding Step Stool with Drying Rack, 300 lb. Load Capacity, ANSI Type IA
- Mfr # ZR-4BT
- Zoro # G223331032
product price:Â
$
74.35
/ea
Key Features
Bottom Width
59.5 in
Overall Height
15.9 in
Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-4BT
- Zoro #
- G223331032
- UPC #
- 815344261785
- Country of Origin
- China
Dimensions
- Bottom Width
- 59.5 in
- Overall Height
- 15.9 in
Details
- Material
- Iron
- Item
- Step Stools
Description
WRIGHTMASTER compact and multifunctional 4-step folding stool is designed for everyday household convenience. Built with a durable iron frame and high-strength iron anti-slip steps, it offers reliable stability for indoor and outdoor tasks alike. The integrated drying rack expands your workspace, making it ideal for hanging clothes, towels, or lightweight tools, perfect for homes, garages, patios, and gardens. When not in use, the ladder folds down to just 3.7 in. thick, allowing easy wall storage without taking up valuable space. No installation required, simply unfold and use. With enhanced anti-slip treads and secure rubber feet, this ladder delivers safety, versatility, and space-saving performance in one smart design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.