Shop WRIGHTMASTER
See all product information
Create Account
2.8 cu. ft. Floor Safe with Fireproof Bag, Dual Alarm and Silent Mode, Removable Shelf
- Mfr # ZOR-P441923
- Zoro # G023573854
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Outside Height
27-1/26 in
Color
Black
Container Type
Floor Safes
Lock Style
Electronic
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-P441923
- Zoro #
- G023573854
- UPC #
- 967826164302
- Country of Origin
- China
- Capacity
- 2.8 cu. ft.
- Item
- Floor & Wall Safes
- Color
- Black
- Container Type
- Floor Safes
- Lock Style
- Electronic
- Material
- Steel
- Includes
- Drawers;Backup Key;Interior Protective Liner
Dimensions
- Outside Height
- 27-1/26 in
Description
Protect what matters most with our 2.8 cu. ft. Floor Safe, engineered for those who refuse to compromise on security. Built with heavy-duty steel and designed for discreet installation, this safe offers a formidable barrier against theft and damage. Whether you are safeguarding documents, valuables, or heirlooms, this unit combines robust construction with smart technology to deliver reliable, 24/7 protection for your home or business
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.