Shop WRIGHTMASTER
See all product information
Create Account
23 ft. Portable Aluminum Extension Ladder with Hook and Mobility Wheels, 330 lbs. Load Capacity
- Mfr # ZOR-CMB-7
- Zoro # G123573822
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Number of Steps
18
Extended Ladder Height
23 ft
Material
Aluminum
Ladder Height
23 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-CMB-7
- Zoro #
- G123573822
- UPC #
- 614131483450
- Country of Origin
- China
Dimensions
- Extended Ladder Height
- 23 ft
- Ladder Height
- 23 ft
Details
- Number of Steps
- 18
- Item
- Telescoping Extension Ladders
- Material
- Aluminum
Description
Reach new heights with confidence using our 23 ft. Aluminum Telescopic Extension Ladder with Hooks. Crafted from heavy-duty aluminum alloy, this heavy-duty ladder delivers exceptional strength, corrosion resistance, and long-lasting durability for demanding household and professional tasks. It extends smoothly from a compact 3.75 ft. closed length to a full 23 ft. working height, supporting up to 330 lbs. Equipped with rotatable non-slip hooks, mobility wheels, a wide balance bar with big foot cover, and anti-slip rubber feet, it offers unmatched stability whether hooking over walls, fences, pipes, or resting flat against surfaces. Reinforced nylon plastic components and dual mechanical locking bolts per rung ensure reliable performance with minimal failure risk. Perfect for window cleaning, painting, interior/exterior maintenance, attic access, and more. Includes a convenient carrying strap for easy transport and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.