
24 in. Convertible Wall Mounted Range Hood in Stainless Steel with 3-Speed Extraction
Mfr # ZR-S60206P
Zoro # G722648365
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Finish
Silver
Duct Length
15.47 in
Duct Width
8.7 in
Application
Wall Mount Range Hoods
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-S60206P
Zoro #
G722648365
UPC #
447857168840
Country of Origin
China
Dimensions
Duct Length
15.47 in
Duct Width
8.7 in
Width
18.89 in
Height
25.27 in
Length
23.62 in
Range Hood Size
24 in. W
Details
Item
Range Hoods
Mounting Type
Wall Mount
Finish
Silver
Application
Wall Mount Range Hoods
Amps
1.8 A
Material
Stainless Steel
Vent Install Type
Convertible
Maximum Air Flow Capacity (CFM)
450 CFM
High Speed Sones
Standard (High)
Color
Silver
Commercial / Residential
Residential
Description
Upgrade your kitchen with style & performance Wrightmaster-CIARRA 24" Wall-Mounted Convertible Range Hood, the perfect blend of sleek design and powerful functionality. Whether you prefer ducted or ductless installation, this versatile hood adapts to your kitchen’s needs while enhancing its modern aesthetic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.